Beli stc 30 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nansin STC Flexible Car (Rubber Wheel) (Roda Caster Plat Datar)
    Mulai

    Rp30.900

    Nansin STC Flexible Car (Rubber Wheel) (Roda Caster Plat Datar)
    atribut:
    • Shape: Universal vehicle
    • Caster Type: Plate type freewheel caster
    • Type: Industrial castors
    • Finishing (Metal Compatibletings): Unichrome plating
    • Stopper: None
    • Wheel Type: Single wheel
  2. Nansin STC Freely Car (Nylon Wheel) (Roda Caster Plat Datar)
    Mulai

    Rp27.900

    Nansin STC Freely Car (Nylon Wheel) (Roda Caster Plat Datar)
    atribut:
    • Type: Industrial castors
    • Caster Type: Plate type freewheel caster
    • Finishing (Metal Compatibletings): Unichrome plating
    • Shape: Universal vehicle
    • Stopper: None
    • Wheel Type: Single wheel
  3. STC Round Lunar Table
    Mulai

    Rp2.099.900

    STC Round Lunar Table
    Deskripsi:
    High Quality Plywood.
    atribut:
    • Table Foot Dimensions: 30x30
    • Thickness (mm): 18
    • Material: White PVC Surface
  4. STC Halfmoon Lunar Table
    Mulai

    Rp1.899.900

    STC Halfmoon Lunar Table
    Deskripsi:
    High pressure laminated tops, the most durable surface available; resists burns, stains, and scratches. T-mold banding protects edge from damage. Vinyl or HPL finish.
    atribut:
    • Table Foot Dimensions: 30x30
    • Thickness (mm): 18
    • Material: White PVC Surface
    • Dimensions (cm): 90x180x76
  5. STC Quarter Moon Lunar Table
    Mulai

    Rp1.599.900

    STC Quarter Moon Lunar Table
    Deskripsi:
    High Quality Plywood.
    atribut:
    • Table Foot Dimensions: 30x30
    • Thickness (mm): 18
    • Material: White PVC Surface
    • Dimensions (cm): 75x76
  6. STC Square Lunar Table
    Mulai

    Rp1.599.900

    STC Square Lunar Table
    Deskripsi:
    High Quality Plywood.
    atribut:
    • Table Foot Dimensions: 30x30
    • Thickness (mm): 18
    • Dimensions (cm): 75x75x76
  7. STC Round Lunar Table HPL
    Mulai

    Rp2.299.900

    STC Round Lunar Table HPL
    Deskripsi:
    High Quality Plywood.
    atribut:
    • Table Foot Dimensions: 30x30
    • Thickness (mm): 16
    • Material: HPL Finish
  8. STC Oblong Lunar Table (IBM)
    Mulai

    Rp1.499.900

    STC Oblong Lunar Table (IBM)
    Deskripsi:
    High Quality Plywood.
    atribut:
    • Table Foot Dimensions: 30x30
    • Thickness (mm): 18
    • Material: White PVC Surface
  9. STC Oblong Lunar Table (IBM) HPL
    Mulai

    Rp1.899.900

    STC Oblong Lunar Table (IBM) HPL
    Deskripsi:
    High Quality Plywood.
    atribut:
    • Table Foot Dimensions: 30x30
    • Thickness (mm): 16
    • Material: HPL Finish
  10. STC IBM Lunar Table with Front Cover
    Mulai

    Rp2.099.900

    STC IBM Lunar Table with Front Cover
    Deskripsi:
    High Quality Plywood.
    atribut:
    • Table Foot Dimensions: 30x30
    • Thickness (mm): 16
    • Material: HPL Finish
  11. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  12. TONE Nut Runner
    Mulai

    Rp109.999.900

  13. Elitech Temperature Controller
    Mulai

    Rp399.900

    Elitech Temperature Controller
    Deskripsi:
    Elitech ETC-974 is a universal standard temperature controller with cooling, defrosting, and fan control outputs. The parameter setting of ETC-974 is divided into the user menu and administrator menu. If you are an equipment company, you can set up the administrator menu parameters. The end-user only sets the user parameter menu, which is convenient for users to operate. The administrator menu has a password protection function to prevent users from misusing settings.It has a Copycard function, which is convenient to set the same parameter for a large number of temperature controllers. If you are an equipment manufacture or after-sale service company, this will save time.
  14. Ludwig Schneider Precision Thermometer to ISO-R 654
    Mulai

    Rp2.099.900

    Ludwig Schneider Precision Thermometer to ISO-R 654
    atribut:
    • Total Length (mm): 250
    • Immersion (mm): total
  15. Togawa Sun Tech Air Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp2.999.900

    Togawa Sun Tech Air Hose (Selang Angin / Selang Kompresor)
    atribut:
    • Size (mm): 7.0x10.0
    • Working Temperature (°C): -40 and +60
    • Inner Diameter (mm): 7
    • Outer Diameter (mm): 10
    • Maximum Working Pressure (MPa): 1.5 (at 20°C)
    • Minimum Bending Radius (mm): 40
  16. Elitech Thermostat
    Mulai

    Rp799.900

    Elitech Thermostat
    Deskripsi:
    Elitech Thermostat ETC-200+ adalah pengontrol suhu yang dirancang untuk digunakan untuk semua jenis penyimpanan dingin bersuhu tinggi, lemari pendingin, pendingin air, mesin makanan laut, dan peralatan pemanas kecil, dll. Dilengkapi dengan mode pendinginan dan pemanasan opsional dan pencairan waktu. Selain itu, ia memiliki rentang pengukuran dan pengendalian suhu -40 hingga +120°C.
    atribut:
    • Storage Temperature (°C): -30 to 75
    • Ambient Temperature (°C): 0 to 60
  17. BLACK+DECKER String Trimmer 18V
    Mulai

    Rp2.099.900

    BLACK+DECKER String Trimmer 18V
    atribut:
    • Power (V): 18
    • Feed System: Easy Feed
    • Cutting Capacity (cm): 30.5
    • No Load Speed (rpm): 5500-7200
  18. TEKIRO Precision Screwdriver Set (Mata Obeng)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp179.900

    TEKIRO Precision Screwdriver Set (Mata Obeng)
    Deskripsi:
    TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )
    atribut:
    • Material: Chrome Vanadium
  19. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
Daftar Harga stc 30 Terbaru November 2026
Nansin STC Flexible Car (Rubber Wheel) (Roda Caster Plat Datar)Rp30.900
Nansin STC Freely Car (Nylon Wheel) (Roda Caster Plat Datar)Rp27.900
STC Round Lunar TableRp2.099.900
STC Halfmoon Lunar TableRp1.899.900
STC Quarter Moon Lunar TableRp1.599.900
STC Square Lunar TableRp1.599.900
STC Round Lunar Table HPLRp2.299.900
STC Oblong Lunar Table (IBM)Rp1.499.900
STC Oblong Lunar Table (IBM) HPLRp1.899.900
STC IBM Lunar Table with Front CoverRp2.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)